Rain Bib Overall, Green, 3XL

HELLY HANSEN |Zoro #: G1623842|Mfr #: 70548_770-3XL

$101.43 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1623842 Mfr #: 70548_770-3XL
Item: Rain Bib OverallGender: Men's
Includes: Elastic Suspenders, Boot ZipperInseam: 32"
Closure Type: Snaps, Hook-and-LoopResists: Water
Thickness: 0.19mmSeam Style: Stitched, Welded
Size: 3XLNumber of Pockets: 2
Material: PolyurethaneLiner Material: Polyester
Color: GreenFits Waist Size: 48 to 50"
Country of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size 3XL, Green, Fits Waist Size 48 to 50 In., Inseam 32 In., Polyurethane, Thickness 0.19mm, Snaps, Hook-and-Loop Closure Type, Number of Pockets 2, Stitched, Welded Seam Style, Liner Material Polyester, Resists Water, Includes Elastic Suspenders, Boot Zipper

Product Reviews

Save 15% when you sign up for Z-mail.