LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rain Bib Overall, Green, 4XL

HELLY HANSEN| Zoro #: G0439966| Mfr #: 70548_770-4XL

$101.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0439966 Mfr #: 70548_770-4XL
Gender: Men'sItem: Rain Bib Overall
Includes: Elastic Suspenders, Boot ZipperLiner Material: Polyester
Color: greenFits Waist Size: 52 to 54"
Inseam: 32"Closure Type: Snaps, Hook-and-Loop
Resists: waterThickness: 0.19mm
Seam Style: Stitched, WeldedSize: 4Xl
Number of Pockets: 2Material: Polyurethane
Country of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size 4XL, Green, Fits Waist Size 52 to 54 In., Inseam 32 In., Polyurethane, Thickness 0.19mm, Snaps, Hook-and-Loop Closure Type, Number of Pockets 2, Stitched, Welded Seam Style, Liner Material Polyester, Resists Water, Includes Elastic Suspenders, Boot Zipper

Product Reviews

Save 15%. Sign up for Z-mail.