HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rain Bib Overall, Green, XL

HELLY HANSEN| Zoro #: G1527206| Mfr #: 70500_490-XL

$94.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.45mm
Closure Type: snaps
Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1527206 Mfr #: 70500_490-XL
Thickness: 0.45mmClosure Type: snaps
Material: PVCLiner Material: Polyester
Number of Pockets: 0Includes: Elastic Suspenders
Inseam: 31 to 32"Fabric Weight: 450g
Resists: waterColor: Green
Fits Waist Size: 39 to 41"Seam Style: Microweld
Item: Rain Bib OverallSize: Xl
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Rain Bib Overall, Men's, Size XL, Green, Fits Waist Size 39 to 41 In., Inseam 31 to 32 In., PVC, Thickness 0.45mm, Fabric Weight 450g, Snaps Closure Type, Number of Pockets 0, Microweld Seam Style, Liner Material Polyester, Resists Water, Includes Elastic Suspenders

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews