20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Rain Bib Overall, Navy, 2XL

HELLY HANSEN| Zoro #: G2246684| Mfr #: 70548_590-2XL

$65.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2246684 Mfr #: 70548_590-2XL
Item: Rain Bib OverallGender: Men's
Includes: Elastic Suspenders, Boot ZipperInseam: 32"
Closure Type: Snaps, Hook-and-LoopResists: Water
Thickness: 0.19mmSeam Style: Stitched, Welded
Size: 2XLNumber of Pockets: 2
Material: PolyurethaneLiner Material: Polyester
Color: NavyFits Waist Size: 44 to 46"
Country of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size 2XL, Navy, Fits Waist Size 44 to 46 In., Inseam 32 In., Polyurethane, Thickness 0.19mm, Snaps, Hook-and-Loop Closure Type, Number of Pockets 2, Stitched, Welded Seam Style, Liner Material Polyester, Resists Water, Includes Elastic Suspenders, Boot Zipper

Product Reviews

Save 15%. Sign up for Z-mail.