Rain Bib Overall, Yellow, 2XL

HELLY HANSEN| Zoro #: G1446051| Mfr #: 70570_360-2XL

$85.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1446051 Mfr #: 70570_360-2XL
Gender: Men'sItem: Rain Bib Overall
Inseam: 31 to 32"Color: yellow
Seam Style: MicroweldClosure Type: snaps
Resists: waterIncludes: Elastic Suspenders, Boot Zip, Reflective Tape
Number of Pockets: 2Material: Polyurethane
Liner Material: NylonFits Waist Size: 44 to 46"
Fabric Weight: 180gThickness: 0.16mm
Size: 2XLCountry of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size 2XL, Yellow, Fits Waist Size 44 to 46 In., Inseam 31 to 32 In., Polyurethane, Thickness 0.16mm, Fabric Weight 180g, Snaps Closure Type, Number of Pockets 2, Microweld Seam Style, Liner Material Nylon, Resists Water, Includes Elastic Suspenders, Boot Zip, Reflective Tape
Save 15%. Sign up for Z-mail.