Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Rain Jacket with Hood, Yellow, M

HELLY HANSEN| Zoro #: G0416927| Mfr #: 70300_310-M

$82.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gender: Men'sSize: MMaterial: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416927 Mfr #: 70300_310-M
Gender: Men'sSize: M
Material: PVCThickness: 0.45mm
Number of Outside Pockets: 2Fabric Weight: 20 oz.
Color: YellowFits Chest Size: 38" to 40"
Closure Type: hook-and-loopSeam Style: Microwelded
Includes: Raglan SleevesItem: Rain Jacket with Hood
Sub-Category: Rain Jackets/RaincoatsStandards: EN 343
Resists: Water, Abrasions, Acids, Chemicals, Cold, Flames, OilsLiner Material: Cotton
Number of Inside Pockets: 0Country of Origin (subject to change): Multiple

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, M, Yellow, Rainwear Features Chemical Resistant, Cold Weather, Rainwear Primary Material PVC, Hood Style Attached, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Hook-and-Loop, Rainwear Cuff Style Straight, Fits Chest Size 38 In. to 40 In., Men's, Jacket Length 27-1/2 In., Seam Style Microwelded, Standards EN 343

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews