KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Jacket with Hood, Green, 4XL

HELLY HANSEN| Zoro #: G1823692| Mfr #: 70148_770-4XL

$93.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Back Cape Ventilation
Color: Green
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823692 Mfr #: 70148_770-4XL
Includes: Back Cape VentilationColor: Green
Gender: Men'sFits Chest Size: 58" to 60"
Seam Style: MicroweldedMaterial: Polyurethane
Item: Rain Jacket with HoodResists: water
Size: 4XlNumber of Inside Pockets: 0
Number of Outside Pockets: 2Liner Material: Polyester
Thickness: 0.19mmClosure Type: Zipper, Storm Flap
Sub-Category: Rain Jackets/RaincoatsCountry of Origin (subject to change): China

Description

Rain Jacket with Hood, Men's, Green, Size 4XL, Fits Chest Size 58 In. to 60 In., Material Polyurethane, Zipper, Storm Flap Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.19 mil, Liner Material Polyester, Microwelded Seam Style, Resists Water, Includes Back Cape Ventilation

Reviews