PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rain Jacket with Hood, Green, L

HELLY HANSEN| Zoro #: G1070045| Mfr #: 70148_770-L

$93.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenMaterial: PolyurethaneThickness: 0.19mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070045 Mfr #: 70148_770-L
Color: GreenMaterial: Polyurethane
Thickness: 0.19mmSeam Style: Microwelded
Resists: waterLiner Material: Polyester
Gender: Men'sSize: L
Includes: Back Cape VentilationFits Chest Size: 42" to 44"
Item: Rain Jacket with HoodNumber of Outside Pockets: 2
Number of Inside Pockets: 0Closure Type: Zipper, Storm Flap
Country of Origin (subject to change): China

Description

L, Green, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Storm Flap, Zipper, Fits Chest Size 42 In. to 44 In., Men's, Seam Style Microwelded

Reviews