Rain Jacket with Hood, Green, S

HELLY HANSEN| Zoro #: G1079425| Mfr #: 70148_770-S

$80.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1079425 Mfr #: 70148_770-S
Gender: Men'sResists: Water
Size: SMaterial: Polyurethane
Number of Outside Pockets: 2Item: Rain Jacket with Hood
Number of Inside Pockets: 0Includes: Back Cape Ventilation
Liner Material: PolyesterColor: Green
Fits Chest Size: 34" to 36"Sub-Category: Rain Jackets/Raincoats
Closure Type: Zipper, Storm FlapThickness: 0.19mm
Seam Style: MicroweldedCountry of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Green, Size S, Fits Chest Size 34 In. to 36 In., Material Polyurethane, Zipper, Storm Flap Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.19mm, Liner Material Polyester, Microwelded Seam Style, Resists Water, Includes Back Cape Ventilation

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.