KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Jacket with Hood, Yellow, S

HELLY HANSEN| Zoro #: G0615937| Mfr #: 70300_310-S

$82.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Raglan Sleeves
Color: Yellow
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615937 Mfr #: 70300_310-S
Includes: Raglan SleevesColor: Yellow
Gender: Men'sFits Chest Size: 34" to 36"
Seam Style: MicroweldedMaterial: PVC
Item: Rain Jacket with HoodResists: Water, Abrasions, Acids, Chemicals, Cold, Flames, Oils
Size: SNumber of Inside Pockets: 0
Number of Outside Pockets: 2Liner Material: Cotton
Thickness: 0.45mmClosure Type: hook-and-loop
Sub-Category: Rain Jackets/RaincoatsCountry of Origin (subject to change): Multiple

Description

Rain Jacket with Hood, Men's, Yellow, Size S, Fits Chest Size 34 In. to 36 In., Material PVC, Hook-and-Loop Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.45 mil, Liner Material Cotton, Microwelded Seam Style, Resists Water, Abrasions, Acids, Chemicals, Cold, Flames, Oils, Includes Raglan Sleeves

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews