Rain Bib Overall, Green, 2XL

HELLY HANSEN| Zoro #: G0738482| Mfr #: 70548_770-2XL

$77.40 /ea

This item ships free. Details.Standard ground shipping.
Seam Style: Stitched, WeldedResists: waterInseam: 32"
Save 15%. Sign up for Z-mail.


Zoro #: G0738482 Mfr #: 70548_770-2XL
Seam Style: Stitched, WeldedResists: water
Inseam: 32"Size: 2XL
Closure Type: Snaps, Hook-and-LoopGender: Men's
Number of Pockets: 2Fits Waist Size: 44 to 46"
Material: PolyurethaneItem: Rain Bib Overall
Liner Material: PolyesterIncludes: Elastic Suspenders, Boot Zipper
Color: GreenThickness: 0.19mm
Country of Origin (subject to change): China


Waterproof Pant, Unisex, Size 2XL, Fits Waist Size 36 In. to 38 In., Inseam 34 In., 100 Percent Nylon Rip-Stop, Thickness 0.19mm, Fabric Weight 3.2 oz., Stitched, Welded Seam Style, Liner Material Polyester, Includes Elastic Suspenders, Boot Zipper