Raincoat, Dark Green, M

HELLY HANSEN| Zoro #: G0817092| Mfr #: 70306_480-M

$61.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Flap Pockets, Vented Back, Raglan Sleeves, Two Way Zipper
Color: Green
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817092 Mfr #: 70306_480-M
Includes: Flap Pockets, Vented Back, Raglan Sleeves, Two Way ZipperColor: Green
Gender: Men'sFits Chest Size: 38" to 40"
Seam Style: MicroweldedMaterial: Polyurethane
Item: Rain Coat with Attached HoodResists: Water, Wind
Size: MNumber of Inside Pockets: 0
Number of Outside Pockets: 2Fabric Weight: 14.1 oz.
Liner Material: PolyesterThickness: 0.35mm
Closure Type: Zipper, Snaps, Storm FlapSub-Category: Rain Jackets/Raincoats
Country of Origin (subject to change): Multiple

Description

Rain Coat with Attached Hood, Men's, Dark Green, Size M, Fits Chest Size 38 In. to 40 In., Material Polyurethane, Zipper, Snaps, Storm Flap Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.35 mil, Fabric Weight 14.1 oz., Liner Material Polyester, Microwelded Seam Style, Resists Water, Wind, Includes Flap Pockets, Vented Back, Raglan Sleeves, Two Way Zipper

Reviews