Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Acid Cabinet, 30 In W

  • Zoro #: G0124623
  • Mfr #: 15300

$1,394.13

  • Gauge: 18
  • Color: Silver Gray
  • Depth: 22"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hemco #15300 Specifications

  • Zoro #: G0124623
  • Mfr #: 15300
Gauge: 18 Color: Silver Gray
Depth: 22" Standards: SEFA 8 M-2007
Item: Acid Cabinet For Use With: 36" Fume Hoods, Laboratory Furniture, Metal Casework
Height: 35-1/4" Number of Doors: 2
Material: Steel Number of Shelves: 1
Load Capacity: 1250 lb. Assembly: Welded
Door Type: Standard Width: 30"
Type: Acid Storage Includes: Fixed Shelf, Levelers, and Vents
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Acid Cabinet, Acid Storage, Height 35-1/4 In., Width 30 In., Depth 22 In., Color Silver Gray, Welded Assembly, Load Capacity 1250 lb., Door Type Standard, Material Steel, Gauge 18, Number of Shelves 1, Number of Doors 2, Standards SEFA 8 M-2007, For Use With 36 In. Fume Hoods, Laboratory Furniture, Metal Casework, Includes Fixed Shelf, Levelers, and Vents

Reviews of Hemco #15300