Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flammable Cabinet, 30in W

  • Zoro #: G0124483
  • Mfr #: 18300
$2,964.09
  • Width: 30 in
  • Type: Flammable Storage
  • Height: 35 1/4 in
See full product details
This item ships free.

Hemco #18300 Specifications

  • Zoro #: G0124483
  • Mfr #: 18300
Width: 30 in Type: Flammable Storage
Height: 35 1/4 in Gauge: 18
Number of Doors: 2 Depth: 22 in
For Use With: Fume Hoods, Laboratory Furniture, Metal Casework Item: Flammable Cabinet
Standards: SEFA 8 M-2007, ANSI/NFPA 30 Assembly: Welded
Load Capacity: 1,250 lb Includes: Adjustable Shelf and Locking Hinged Doors
Color: Silver Gray Door Type: Standard
Material: Steel Number of Shelves: 1 Adjustable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flammable Cabinet, Flammable Storage, Height 35 1/4 in, Width 30 in, Depth 22 in, Color Silver Gray, Welded Assembly, Load Capacity 1,250 lb, Door Type Standard, Material Steel, Gauge 18, Number of Shelves 1, Number of Doors 2, Standards SEFA 8 M-2007, ANSI/NFPA 30, For Use With Fume Hoods, Laboratory Furniture, Metal Casework, Includes Adjustable Shelf and Locking Hinged Doors

Reviews of Hemco #18300