Skip to Main Content
customer-service Help
Hemco

Lab Wall Cabinet, 2Door, 48in W

Hemco Lab Wall Cabinet,  2Door,  48in W 72034
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,398.50
  • Item: Lab Wall Cabinet
  • Type: 2 Door
  • Color: Silver Gray
See full product details
This item ships free.
Total: $1,398.50

Hemco #72034 Specifications

  • Item: Lab Wall Cabinet
  • Type: 2 Door
  • Color: Silver Gray
  • For Use With: Fume Hoods, Laboratory Furniture, Metal Casework
  • Height: 30 in
  • Load Capacity: 1,200 lb
  • Width: 48 in
  • Depth: 12 in
  • Material: Steel
  • Gauge: 18
  • Assembly: Welded
  • Number of Doors: 2
  • Standards: SEFA 8 M-2007
  • Number of Shelves: 2 Adjustable
  • Door Type: Standard
  • Includes: (2) Adjustable Shelves
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lab Wall Cabinet, 2 Door, Height 30 in, Width 48 in, Depth 12 in, Color Silver Gray, Welded Assembly, Load Capacity 1,200 lb, Door Type Standard, Material Steel, Gauge 18, Number of Shelves 2, Number of Doors 2, Standards SEFA 8 M-2007, For Use With Fume Hoods, Laboratory Furniture, Metal Casework, Includes (2) Adjustable Shelves

Reviews of Hemco #72034