Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Universal Fume Hood w/Expl Light, 24 In.

  • Zoro #: G0122751
  • Mfr #: 92023

$2,589.96

  • Mount: Benchtop
  • Air Flow: 250 CFM @ 0.05in SP
  • Height: 36"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hemco #92023 Specifications

  • Zoro #: G0122751
  • Mfr #: 92023
Mount: Benchtop Air Flow: 250 CFM @ 0.05in SP
Height: 36" Color: Silver Beige
Includes: Explosion Proof Light, Does Not Include Switches or Wiring Agency Compliance: ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
Finish: Gel Coat Resin Type: Explosion Proof
Depth: 23" Comes With: Explosion Proof Light, Does Not Include Switches or Wiring
Diameter: 4" Cord Length: Hard Wired
Voltage: 115 Phase: Single
Width: 24" Item: Universal Fume Hood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Universal Fume Hood, Benchtop/Explosion Proof, Air Flow 250 CFM @ 0.05in SP, Voltage 115, Single Phase, Height 36 In., Width 24 In., Depth 23 In., Diameter 4 In., Gel Coat Resin Finish, Silver Beige, Includes Explosion Proof Light, Does Not Include Switches or Wiring, Cord Length Hard Wired, Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2

Reviews of Hemco #92023