Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Silver Aluminum Roof Coating

  • Zoro #: G9123931
  • Mfr #: HE558018
$144.90
  • Coverage: 100 sq ft/gal
  • Item: Aluminum Roof Coating
  • Standards: ASTM 6848
See full product details
This item ships free.

Henry #HE558018 Specifications

  • Zoro #: G9123931
  • Mfr #: HE558018
Coverage: 100 sq ft/gal Item: Aluminum Roof Coating
Standards: ASTM 6848 VOC Content: 50g/l
For Use With: Brush; Roller; Spray Gun Dry Time: 24 hr
Color: Silver Application Temperature: Room Temperature
Application Method: Mop Base Type: Water
Finish: Matte Surface: Used As A Reflective Coating for Smooth Surfaced Built-Up Roofing and Modified Bitumen Membranes. Also Used On Properly Prepared Smooth Surfaced Asphalt Roofing, Weathered Asphalt Built-Up Roofing and Weathered Galvanized Metal
Resin Type: Asphalt Size: 5 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Aluminum Roof Coating, Base Type Water, Resin Type Asphalt, Size 5 gal, Silver, Finish Matte, Coverage 100 sq ft/gal, Dry Time 24 hr, VOC Content 50g/L, Surface Used As A Reflective Coating for Smooth Surfaced Built-Up Roofing and Modified Bitumen Membranes. Also Used On Properly Prepared Smooth Surfaced Asphalt Roofing, Weathered Asphalt Built-Up Roofing and Weathered Galvanized Metal, Application Temperature Room Temperature, ASTM 6848 Standards

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Henry #HE558018