Hand Cleaning Wipes, 10W x 12"L, 70 Wipes

HERCULES| Zoro #: G1015262| Mfr #: 45333

$20.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015262 Mfr #: 45333
Formula: Aloe Vera, Lanolin and Vitamin EItem: Hand Cleaning Wipes
Material: AirlaidSheet Size: 10W x 12"L
Color: WHITEWipes per Container: 70
Fragrance: ScentedContainer Type: Canister
Country of Origin (subject to change): United States

Product Description

Hand Cleaning Wipes, Sheet Size 10W x 12 In.L, Container Type Canister, Containers per UOM 1, Wipes per Container 70, Fragrance Scented, Formula Aloe Vera, Lanolin and Vitamin E, Color White, Material Airlaid

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : MN

Product Reviews

Save 15%. Sign up for Z-mail.