Hercules
Sealant, 10.1 oz, Cartridge, Red, Silicone Base
- Zoro #: G3787318
- Mfr #: 25666
Hover or click to zoom Tap to zoom
Key Features
- Item: Sealant
- Adhesive Grouping: Sealant
- Sealant Base: Silicone
- Sealant Color Family: Reds
- Color: Red
- Size: 10.1 oz
- Sealant Container: Cartridge
- Begins to Harden: 10 min
$9.29
Subtotal: $9.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hercules
- MFR #25666
- Zoro #G3787318
- Country of OriginUnited States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size and Type | 10 oz Cartridge |
Details
Item | Sealant |
Adhesive Grouping | Sealant |
Sealant Base | Silicone |
Sealant Color Family | Reds |
Color | Red |
Sealant Container | Cartridge |
Begins to Harden | 10 min |
Application | Arine, Countertops, Ducts,Vents, Foam In Place Gaskets, Gaskets and Flues, Glazing, Heating, Perimeter Sealing, Pipes, Refrigeration Units, Roofing, Sanitary Seals, Tanks, Thermal Insulation, Truck Sealing, Valves |
Sealant Properties | Paintable, Waterproof |
Full Cure | 1 day |
Dry Time | 24 hr |
For Use On | Ceramic, Glass, Metal, Plastic, Rubber, Wood |
VOC | 20 g/L |
Specific Gravity | 1.0 |
Flash Point | 150 Degrees F |
Meets | ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C |
Performance Temp. Range | -80 Degrees to 600 Degrees F |
Container Type | Cartridge |
Full Cure Time | 1 day |
Color Family | Red |
For Use On Surface Material | Ceramic, Glass, Metal, Plastic, Porcelain, Rubber, Wood |
Product Type | Sealant |
Description
Silicone Sealant, Color Red, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Grade NS, Class 25 Use A, G and O, TT-S-001543A, TT-S-00230C, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 600 Degrees F, Minimum Performance Temperature -80 Degrees F, Working Time 10 min
Reviews of Hercules #25666
Explore more
- HERCULES Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base 25215
- HERCULES PLUMBERS CAULK PLUMBERS CAULK, 6 FLOZ CARTRIDGE, BISCUITLINEN 25641
- HERCULES PLUMBERS CAULK PLUMBERS CAULK, 101 FLOZ CARTRIDGE, ALMONDBONE 25636
- HERCULES SILICONE PLUMBERS CAULK PROFESSIONAL GRADE SEALANT, 101 OZ, CLEAR 25686
- VULKEM Vulkem 116 Sealant- 20 oz Sausage, Bronze, PK 15 SL-TC-VLKM116-20-15-BZ
- SASHCO SEALANTS 105 OZ CLR Sealant 10006
- RED DEVIL ProSource Acrylic Latex Caulk, White, 101 oz Cartridge 7850000
- VULKEM Vulkem 116 Sealant- 20 oz Sausage, Redwood Tan, PK 15 SL-TC-VLKM116-20-15-R/T
- DOW CORNING Glazing Sealant, 10.3 oz, Cartridge, Transparent White, RTV Silicone Base 4045029
- FLEX SEAL Flex Tape Clear Max 4In X 25Ft Tape TFSMAXCLR04
- DAP Gutter & Flashing Sealant, 10.1 oz, Cartridge, Aluminum Gray 18188
- Hercules Caulks & Sealants