Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Laptop Laptop Cart, Steel, 60 In. H

  • Zoro #: G8638323
  • Mfr #: 95-00140-155

$376.05

  • Number of Casters: 5
  • Shelf Thickness (In.): Bloqueo
  • Assembly: Required
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Hergo #95-00140-155 Specifications

  • Zoro #: G8638323
  • Mfr #: 95-00140-155
Number of Casters: 5 Shelf Thickness (In.): Bloqueo
Assembly: Required Number of Shelves: 1
Finish: Chrome Overall Height (In.): 66-1/2
Shelf Width (In.): (3) Bloqueo, (2) Sin Bloqueo Caster Lock: 3 Locking
Caster Size (In.): 4 Adjustable: Yes
Material: Steel Color: Gray/Black
Shelf Depth (In.): 18 Construction: Steel
Overall Width (In.): 24 Package Quantity: 1
Item: Laptop Cart Overall Depth (In.): 24
Caster Type: (3) Locking/(2) Non Locking Load Capacity (Lb.): 550
Country of Origin (subject to change): Multiple

Description

Monitor mounts and stands are highly useful for anyone who spends a good part of their day interfacing with a screen. Here are some important details for Hergo Laptop Cart. Color: Gray/Black, Material: Steel.

Reviews of Hergo #95-00140-155