10 gal Trash Bags, 24 in x 23 in, Premium, 0.55 mil, Black

  • Mfr # H4823HK

  • Zoro # G8176168


product price:  $52.25
/pk 500, $0.10/ea

Key Features

Capacity
10 gal
Strength Rating
Premium
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
0.55 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4823HK
Zoro #
G8176168
UPC #
98241154262
Country of Origin
United States

Dimensions

Thickness
0.55 mil
Size
24 in x 23 in
Width
24 in
Height
23 in

Details

Capacity
10 gal
Strength Rating
Premium
Bag Closure Type
Open-Face
Material
Polyethylene
Color
Black
Item
Trash Bags
Seal
Star
Application
Can Liner
Package Configuration
Flat Packs - 1 Carton of 500 Bags
Weight
3 lbs

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.


  • Linear low-density polyethylene.
  • Tear- and puncture-resistant.
  • Star-sealed bottom.
  • Perfect for commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.