16 gal Trash Bags, 24 in x 31 in, Standard-Duty, 6 microns, Natural

  • Mfr # V4831RN R01

  • Zoro # G5202329


product price:  $45.89
/pk 1000, $0.05/ea

Key Features

Capacity
16 gal
Strength Rating
Standard-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
6 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V4831RN R01
Zoro #
G5202329
UPC #
98241130082
Country of Origin
United States

Dimensions

Thickness
6 microns
Size
24 in x 31 in
Width
24 in
Height
31 in

Details

Capacity
16 gal
Strength Rating
Standard-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Color
Natural
Item
Trash Bags
Package Configuration
20 Rolls of 50 Bags
Bags Per Roll
1000
Seal
Star
Application
Can Liner
Weight
12 lbs

Description

Heritage High-Density Waste Can Liners, 16 gal, 6 microns, 24" x 31", Natural, 1,000/Carton


  • High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
  • Strong and economical, high-density polyethylene.
  • Excellent lifting strength with minimal stretching.
  • Star-sealed bottom.
  • Split-resistant-ideal for heavier loads that do not contain sharp objects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.