45 gal Trash Bags, 0.87 mil (22 Micron), Black, 150 PK

  • Mfr # HERZ8048WKR01

  • Zoro # G807199713


product price:  $68.95
/pk 150, $0.46/ea

Key Features

Material
High-density Polyethylene (HDPE)
Thickness
0.87 mil (22 Micron)
Width
40"
Application
Can
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERZ8048WKR01
Zoro #
G807199713
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.87 mil (22 Micron)
Width
40"
Length
48"

Details

Capacity
45 gal
Material
High-density Polyethylene (HDPE)
Color
Black
Item
Trash Bags
Application
Can
Features
Sturdy; Seal Bottom; Reinforced; Durable; Coreless Roll; Heavy Duty; Rip Resistant; Tear Resistant

Description

Highdensity coreless roll can liners are made of highquality materials for sturdy performance A natural mineral reinforcement additive greatly enhances the durability to prevent rips and tears Performancesealed bottom distributes the weight evenly throughout the bag to hold more waste Easydispensing box conveniently dispenses liners one at a time for easy access

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.