This item is Discontinued.

No Product Image Available

55 gal Trash Bags, 0.51 mil (13 Micron), Natural, 200 PK (Discontinued)

  • Mfr # HERZ7260HN
  • Zoro # G207199375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERZ7260HN
Zoro #
G207199375
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.51 mil (13 Micron)
Width
36"
Length
60"

Details

Capacity
55 gal
Material
High-density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Features
Sturdy; Seal Bottom; Leak Resistant; Reinforced; Durable
Application
Can

Description

Heavygauge liners are made from highquality materials for sturdy containment of waste materials Performancesealed bottom prevents leakage for dependable use with liquids Mineralreinforced material is durable to contain oddly shaped items Oneatatime dispensing provides easy access to liners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.