Carpet/Heavy Fabric, Carpet Shears

HERITAGE| Zoro #: G0340767| Mfr #: P717C

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Material: Nickel Chrome Plated
Application: For Cutting Carpet, Trimming of Pile or Cutting Along Baseboards
Handle Color: Chrome
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0340767 Mfr #: P717C
Handle Material: Nickel Chrome PlatedApplication: For Cutting Carpet, Trimming of Pile or Cutting Along Baseboards
Handle Color: ChromeCutting Edge: Knife
Primary Application: Carpet and Heavy FabricAdjustable: No
Handle Style: BentTip Shape: Sharp
Overall Length: 8"Length of Cut: 2-3/4"
Item: Carpet ShearsHandle Design: Ring and Enlarged Bow
Blade Material: Nickel ChromeLeft/Right Hand: Right Hand
Country of Origin (subject to change): United States

Product Description

Primary Application Carpet and Heavy Fabric, Carpet Shears, Right Hand, Handle Style Bent, Overall Length 8 In., Length of Cut 2-3/4 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Nickel Chrome Plated, Handle Color Chrome, Application For Cutting Carpet, Trimming of Pile or Cutting Along Baseboards

Product Reviews