KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpet/Heavy Fabric, Carpet Shears

HERITAGE| Zoro #: G0996913| Mfr #: P718CB

$23.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ring and Enlarged Bow
Length of Cut: 2-3/4"
Handle Style: Offset
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996913 Mfr #: P718CB
Handle Design: Ring and Enlarged BowLength of Cut: 2-3/4"
Handle Style: OffsetAdjustable: No
Item: Carpet ShearsHandle Color: Chrome
Left/Right Hand: Right HandTip Shape: Blunt
Handle Material: Nickel Chrome PlatedBlade Material: Nickel Chrome
Overall Length: 8"Application: For Trimming of Pile or Cutting Along Baseboards
Primary Application: Carpet and Heavy FabricCutting Edge: Knife
Country of Origin (subject to change): United States

Description

Primary Application Carpet and Heavy Fabric, Carpet Shears, Right Hand, Handle Style Offset, Overall Length 8 In., Length of Cut 2-3/4 In., Blade Material Nickel Chrome, Tip Shape Blunt, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Nickel Chrome Plated, Handle Color Chrome, Application For Trimming of Pile or Cutting Along Baseboards

Reviews