Heritage

Clevis Pin, 1-1/8" x 3", MCS PL


product price: $3.95
/ea
Sold in multiples of 5 for $19.75

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Clevis Pin Type Clevis Pin Standard
  • Pin Head Type Flat Head
  • Basic Material Medium Carbon Steel
  • Fastener Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pin Dia. 1.125" (1-1/8)
Usable Length 2 3/8 in
Fastener Length 2.375" (2-3/8)
Head Dia. (In.) 1.375" (1-3/8)

Details

Pin Item Clevis Pin
System of Measurement Inch
Clevis Pin Type Clevis Pin Standard
Pin Head Type Flat Head
Basic Material Medium Carbon Steel
Fastener Finish Plain
Item Clevis Pin,1-1/8" x 3",MCS PL
Used With BP-208

Description

Clevis Pin,1-1/8 In. x 3 In.,MCS PL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.