Heritage
Clevis Pin, 1/4" x 1/2", LCS PL
Mfr # CLP-0250-0500
Zoro # G9080937
Sold in multiples of 1000 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Explore More Products
- HERITAGE Clevis Pin, 3/8"x2", Low CSZ, Yellow CLPY-0375-2000/B
- HERITAGE Clevis Pin, 7/8" x 6", LCS PL CLP-0875-6000/B
- HERITAGE Clevis Pin, 3/16" x 5/8", SS300 PL CLPS-0187-0625/B
- HERITAGE Clevis Pin, 5/16" x 2", LCS PL CLP-0312-2000
- HERITAGE Clevis Pin, 5/8" x 3", SS316 PL CLPS6-0625-3000
- HERITAGE Clevis Pin 1 x 5 LCS ZC CLPZ-1000-5000
- HERITAGE Clevis Pin, 3/8" x 3-1/2", SS316 PL CLPS6-0375-3500
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 In L WWG-CLPS-106
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x4 In L, PK25 WWG-CLP-178
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK10 WWG-CLPZ-215
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 U39797.031.0125
- Heritage Clevis Pins