Shop All Clevis Pins
Heritage
Clevis Pin, 3/4" x 5", LCS PL
Mfr # CLP-0750-5000/B
Zoro # G9082081
Sold in multiples of 7 for $20.65
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # CLP-0750-5000/B
- Zoro # G9082081
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .750" (3/4) |
Usable Length | 4 49/64 in |
Fastener Length | 4.766" (4-49/64) |
Head Dia. (In.) | .934" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin,3/4" x 5",LCS PL |
Used With | BP-211 |
Description
Clevis Pin,3/4 In. x 5 In.,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x50)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (MSI-150)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041088GR)
- ZORO SELECT #6-32 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0025)
- HERITAGE Clevis Pin, 5/8" x 3-1/4", Low CSZ, Clear (CLPZ-0625-3250)
- HERITAGE Clevis Pin Cotterless, 1/4"x3-1/2", Zc, Clr (CLPCZ-0250-3500)
- HERITAGE Clevis Pin, 9/16" x 4", Low CSZ, Clear (CLPZ-0562-4000)
- HERITAGE Clevis Pin, 1-3/8" x 6", MCS PL (CLP-1375-6000)
- HERITAGE Clevis Pin, 1-1/4" x 8", MCS PL (CLP-1250-8000)
- HERITAGE Clevis Pin, 1/4" x 2-1/4", SS316 PL (CLPS6-0250-2250)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 1/2 In L (WWG-CLPS-100)
- Heritage Clevis Pins