Heritage
Clevis Pin, 5/8"x2-1/2", Low CSZ, Yellow
Mfr # CLPY-0625-2500
Zoro # G9084349
Sold in multiples of 20 for $29.80
$29.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
Explore More Products
- HERITAGE Clevis Pin, 3/8"x2", Low CSZ, Yellow CLPY-0375-2000/B
- HERITAGE Clevis Pin, 7/8" x 6", LCS PL CLP-0875-6000/B
- HERITAGE Clevis Pin, 5/16" x 2", LCS PL CLP-0312-2000
- HERITAGE Clevis Pin, 3/16" x 5/8", SS300 PL CLPS-0187-0625/B
- HERITAGE Clevis Pin, 1/4" x 51/64", LCS PL CLP-0250-0796
- HERITAGE Clevis Pin, 1/2" x 1-27/64", Low CSZ, Clear CLPZ-0500-1421/B
- HERITAGE Clevis Pin Universal, 3/4"x4", Low CSZ, Clr CLPUZ-0750-4000
- ELLIS Clevis Pins, 1/2" Od X 3" Clevis Pin 4-018
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Universal Clevis Pins 5PK 34725
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 U51798.031.0175
- ZORO SELECT Clevis Pin, 18-8 SS, 5/16x2 1/2 In WWG-CLPGS-002
- Heritage Clevis Pins