Heritage
Clevis Pin Universal, 7/16" x 3", LCS PL
- Zoro #: G9083536
- Mfr #: CLPU-0437-3000
Hover or click to zoom Tap to zoom
Key Features
- Pin Item: Clevis Pin
- System of Measurement: Inch
- Clevis Pin Type: Clevis Pin Universal
- Pin Head Type: Flat Head
- Basic Material: Low Carbon Steel
- Fastener Finish: Plain
- Pin Dia.: .438" (7/16)
- Usable Length: 1.266 to 2.766 in
$0.64
Must order in multiples of 20
Subtotal: $12.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Heritage
- MFR #CLPU-0437-3000
- Zoro #G9083536
- Country of OriginIndia
- Category Clevis Pins
Dimensions
Usable Length | 1.266 to 2.766 in |
Fastener Length | 1.266" - 2.766" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Pin Dia. | .438" (7/16) |
Item | Clevis Pin Universal,7/16" x 3",LCS PL |
Used With | BP-211 |
Head Dia. (In.) | .560" |
Description
Clevis Pin Universal,7/16 In. x 3 In.,LCS PL
Reviews of Heritage #CLPU-0437-3000
Explore more
- HERITAGE Clevis Pin, 7/16" x 2-1/4", LCS PL CLP-0437-2250
- HERITAGE Clevis Pin, 3/8" x 1-1/4", LCS PL CLP-0375-1250/B
- HERITAGE Clevis Pin Universal, 5/16" x 2-1/2", LCS CLPU-0312-2500
- HERITAGE Clevis Pin, 1/4" x 3", SS316 PL CLPS6-0250-3000
- HERITAGE Clevis Pin, 1"x4", Low CSZ, Yellow CLPY-1000-4000
- HERITAGE Clevis Pin Universal, 7/16"x3-1/2", Zc, Clr CLPUZ-0437-3500
- HERITAGE Clevis Pin, 1/4" x 3", LCS PL CLP-0250-3000
- HERITAGE Clevis Pin Universal, 1/2" x 4", LCS PL CLPU-0500-4000
- HERITAGE Clevis Pin 1 x 258 LCS ZC CLPZ-1000-2625
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/4 In, PK5 WWGCLPS6BPS6004
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. U39797.100.0250
- Heritage Clevis Pins