Heritage
Cotter Pin, 1/16" x 1-3/4", CSZ
Mfr # CP-062-1750
Zoro # G9087955
Sold in multiples of 1000 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 1/16 in
- Fastener Length 1 3/4 in
Explore More Products
- HERITAGE Cotter Pin, 3/8" x 7", Carbon Steel, Zinc CP-375-7000
- HERITAGE Cotter Pin Bow Tie, .12" x 2-3/4", CSZ BTC-120-0437
- HERITAGE Cotter Pin, 7/16" x 4", CS PL CPP-437-4000
- HERITAGE Cotter Pin, 7/16" x 2", Carbon Steel, Zinc CP-437-2000
- HERITAGE Cotter Pin, 3/16" x 1-1/4", CS PL CPP-187-1250
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 WWG-CPP-002
- ZORO SELECT Cotter Pin, 3.2mmDx32mm L, SS A2, PK10 M51700.032.0032
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK 74844
- SUNBELT Hitch Pin Clip 1.95" x3.45" x0.95" A-B1SB25
- MOTORMITE COTTER PIN ASSORTMENT 3X-1/16 X 1/2 1/16 13422
- ZORO SELECT 3/16X3 1/2 PIN COTTER ZINC 18756PC
- Heritage Cotter Pins