JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Electricians Scissors, 3-5/8 In. L

HERITAGE| Zoro #: G1534242| Mfr #: 103C

$13.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1534242 Mfr #: 103C
Adjustable: NoApplication: For Electronics and General Use
Item: Electricians ScissorsOverall Length: 3-5/8"
Length of Cut: 7/8"Blade Material: Nickel Chrome
Handle Material: Nickel Chrome PlatedHandle Color: Chrome
Handle Design: Ring and RingHandle Style: Straight
Left/Right Hand: Right HandPrimary Application: Electrical and Communications
Tip Shape: Extra SharpCutting Edge: Knife
Country of Origin (subject to change): Italy

Product Description

Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight, Overall Length 3-5/8 In., Length of Cut 7/8 In., Blade Material Nickel Chrome, Tip Shape Extra Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Ring, Handle Material Nickel Chrome Plated, Handle Color Chrome, Application For Electronics and General Use

Product Reviews

Save 15%. Sign up for Z-mail.