KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electricians Scissors, Straight

HERITAGE| Zoro #: G0966962| Mfr #: 100CS

$16.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Stripping Notches
Length of Cut: 1-7/8"
Handle Style: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966962 Mfr #: 100CS
Features: Stripping NotchesLength of Cut: 1-7/8"
Handle Style: StraightAdjustable: No
Item: Electricians ScissorsHandle Color: Chrome
Left/Right Hand: Right HandTip Shape: Sharp
Handle Material: Nickel Chrome PlatedBlade Material: Nickel Chrome
Overall Length: 5-1/4"Application: For Wire Stripping/Cutting
Handle Design: Ring and RingPrimary Application: Electrical and Communications
Cutting Edge: SerratedCountry of Origin (subject to change): United States

Description

Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight, Overall Length 5-1/4 In., Length of Cut 1-7/8 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Serrated, Adjustable No, Handle Design Ring and Ring, Handle Material Nickel Chrome Plated, Handle Color Chrome, Features Stripping Notches, Application For Wire Stripping/Cutting

Reviews