Electricians Scissors, Straight

HERITAGE| Zoro #: G0583441| Mfr #: 102S

$17.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583441 Mfr #: 102S
Adjustable: NOApplication: For Cutting Filament, Ribbon, Fine Wire
Item: Electricians ScissorsOverall Length: 4-1/8"
Length of Cut: 5/8"Blade Material: Nickel Chrome
Handle Material: Nickel Chrome PlatedHandle Color: Chrome
Handle Style: StraightLeft/Right Hand: Right Hand
Primary Application: Electrical and CommunicationsTip Shape: Sharp
Cutting Edge: SerratedHandle Design: Ring and Ring
Country of Origin (subject to change): Italy

Product Description

Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight, Overall Length 4-1/8 In., Length of Cut 5/8 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Serrated, Adjustable No, Handle Design Ring and Ring, Handle Material Nickel Chrome Plated, Handle Color Chrome, Application For Cutting Filament, Ribbon, Fine Wire

Product Reviews

Save 15%. Sign up for Z-mail.