Fabric/Thread, Thread Clip Snip

HERITAGE| Zoro #: G1388344| Mfr #: 704

$9.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Style: Straight
Blade Material: Stainless steel
Overall Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1388344 Mfr #: 704
Handle Style: StraightBlade Material: Stainless steel
Overall Length: 4-1/2"Adjustable: No
Cutting Edge: KnifeApplication: For Cutting Thread and Fiber
Handle Design: Single RingPrimary Application: Fabric and Thread
Left/Right Hand: Right HandTip Shape: Extra Sharp
Handle Color: BlueHandle Material: plastic
Length of Cut: 1-1/4"Item: Thread Clip Snip
Country of Origin (subject to change): Taiwan

Description

Primary Application Fabric and Thread, Thread Clip Snip, Right Hand, Handle Style Straight, Overall Length 4-1/2 In., Length of Cut 1-1/4 In., Blade Material Stainless Steel, Tip Shape Extra Sharp, Cutting Edge Knife, Adjustable No, Handle Design Single Ring, Handle Material Plastic, Handle Color Blue, Application For Cutting Thread and Fiber

Reviews