Heritage Industrial

Dowel Pin Pull Flat Vent M4 x 30 AS PL

Heritage Industrial Dowel Pin Pull Flat Vent M4 x 30 AS PL DOWPFM-040-030
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Metric
  • Dowel Pin Type: Dowel Pin Pullout Flat Vent
  • Basic Material: Alloy Steel
  • Fastener Finish: Plain
  • Rockwell Hardness: HRC 58-62
  • Nominal Diameter: M4.000
  • Fastener Length: M4.00
  • Overall Length: M30.00
See full product details
$3.78

Must order in multiples of 4


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Heritage Industrial #DOWPFM-040-030 Specifications

  • System of Measurement: Metric
  • Dowel Pin Type: Dowel Pin Pullout Flat Vent
  • Basic Material: Alloy Steel
  • Fastener Finish: Plain
  • Rockwell Hardness: HRC 58-62
  • Nominal Diameter: M4.000
  • Fastener Length: M4.00
  • Overall Length: M30.00
  • Thread Size: M2.5
  • Country of Origin (subject to change): India

Description

Dowel Pins-Metric Pull-Out. Dowel Pin Pull Flat Vent M4 x 30 AS PL

Restrictions and Compliance

Reviews of Heritage Industrial #DOWPFM-040-030

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.