Shop Alternate Products
This Product is Discontinued
Heritage Industrial
Dowel Pin Unhardened 3/16 x 3/8 SS300 PL (Discontinued)
Mfr # DOWS3-187-0375
Zoro # G000006566
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Unhardened
- Basic Material Stainless Steel
- Material Grade 300
- Fastener Finish Plain