Industrial Shears, 10-1/2 In. L

HERITAGE| Zoro #: G1408373| Mfr #: 210LR-BLU

$50.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1408373 Mfr #: 210LR-BLU
Tip Shape: SharpAdjustable: NO
Handle Design: Ring and Enlarged BowHandle Style: Straight
Primary Application: IndustrialLeft/Right Hand: Right Hand
Cutting Edge: KnifeBlade Material: Nickel Chrome
Item: Industrial ShearsApplication: Multipurpose
Length of Cut: 4-1/2"Handle Material: Plastic Coated
Overall Length: 10-1/2"Handle Color: Blue
Country of Origin (subject to change): United States

Product Description

Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Straight, Overall Length 10-1/2 In., Length of Cut 4-1/2 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Plastic Coated, Handle Color Blue, Application Multipurpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.