20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Industrial Shears, 10-1/2 In. L

HERITAGE| Zoro #: G0293124| Mfr #: 210LR

$51.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0293124 Mfr #: 210LR
Adjustable: NoApplication: Multipurpose
Item: Industrial ShearsOverall Length: 10-1/2"
Length of Cut: 4-1/2"Blade Material: Nickel Chrome
Handle Material: Nickel Chrome PlatedHandle Color: Chrome
Cutting Edge: KnifeHandle Design: Ring and Enlarged Bow
Handle Style: StraightLeft/Right Hand: Right Hand
Primary Application: IndustrialTip Shape: Sharp
Country of Origin (subject to change): United States

Product Description

Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Straight, Overall Length 10-1/2 In., Length of Cut 4-1/2 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Nickel Chrome Plated, Handle Color Chrome, Application Multipurpose

Product Reviews