Industrial Shears, 10-1/2 In. L

HERITAGE| Zoro #: G0327424| Mfr #: 210LRK

$49.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0327424 Mfr #: 210LRK
Handle Style: StraightAdjustable: No
Handle Design: Ring and Enlarged BowTip Shape: Sharp
Blade Material: Nickel ChromeLeft/Right Hand: Right Hand
Item: Industrial ShearsPrimary Application: Industrial
Cutting Edge: KnifeApplication: Multipurpose
Length of Cut: 4-1/2"Handle Material: Nickel Chrome Plated
Overall Length: 10-1/2"Handle Color: Chrome
Country of Origin (subject to change): United States

Product Description

Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Straight, Overall Length 10-1/2 In., Length of Cut 4-1/2 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Nickel Chrome Plated, Handle Color Chrome, Application Multipurpose

Product Reviews

Save 15%. Sign up for Z-mail.