LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Industrial Shears, 12-1/2 In. L

HERITAGE| Zoro #: G0494392| Mfr #: 212LR-BLU

$53.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0494392 Mfr #: 212LR-BLU
Left/Right Hand: Right HandHandle Style: Straight
Blade Material: Nickel ChromeTip Shape: Sharp
Handle Design: Ring and Enlarged BowItem: Industrial Shears
Adjustable: NoCutting Edge: Knife
Primary Application: IndustrialApplication: Multipurpose
Length of Cut: 6"Handle Material: Plastic Coated
Overall Length: 12-1/2"Handle Color: Blue
Country of Origin (subject to change): United States

Product Description

Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Straight, Overall Length 12-1/2 In., Length of Cut 6 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Plastic Coated, Handle Color Blue, Application Multipurpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.