Industrial Shears, 12-1/2 In. L

HERITAGE| Zoro #: G0269482| Mfr #: 212LRK

$60.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0269482 Mfr #: 212LRK
Adjustable: NoApplication: Multipurpose
Item: Industrial ShearsOverall Length: 12-1/2"
Length of Cut: 6"Blade Material: Nickel Chrome
Handle Material: Plastic CoatedHandle Color: Blue
Left/Right Hand: Right HandPrimary Application: Industrial
Tip Shape: SharpCutting Edge: Knife
Handle Design: Ring and Enlarged BowHandle Style: Straight
Country of Origin (subject to change): United States

Product Description

Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Straight, Overall Length 12-1/2 In., Length of Cut 6 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Plastic Coated, Handle Color Blue, Application Multipurpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.