KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Shears, 12-1/2 In. L

HERITAGE| Zoro #: G1052152| Mfr #: P212LR

$68.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Design: Ring and Enlarged Bow
Length of Cut: 6"
Handle Style: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052152 Mfr #: P212LR
Handle Design: Ring and Enlarged BowLength of Cut: 6"
Handle Style: StraightAdjustable: No
Item: Industrial ShearsHandle Color: Chrome
Left/Right Hand: Right HandTip Shape: Sharp
Handle Material: Nickel Chrome PlatedBlade Material: Nickel Chrome
Overall Length: 12-1/2"Application: Multipurpose
Primary Application: IndustrialCutting Edge: Knife
Country of Origin (subject to change): United States

Description

Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Straight, Overall Length 12-1/2 In., Length of Cut 6 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Nickel Chrome Plated, Handle Color Chrome, Application Multipurpose

Reviews