Shop All Lynch Pins
Heritage
Lynch Pin, 5/16"x2-1/16", Zinc Yellow
Mfr # LP-312-2062
Zoro # G9583887
Sold in multiples of 45 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Without Chain
- Basic Material Carbon Steel
- Material Grade 1010
- Fastener Finish Zinc Yellow
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # LP-312-2062
- Zoro # G9583887
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 2 11/32 in |
Usable Length | 5/16 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | Without Chain |
Basic Material | Carbon Steel |
Material Grade | 1010 |
Fastener Finish | Zinc Yellow |
Item | Lynch Pin,5/16"x2-1/16",Zinc Yellow |
Description
Lynch Pin,5/16 In.x2-1/16 In.,Zinc Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 1" Zinc Plated Steel Cotterless Hitch Pins 4PK (930162)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M55010.160.0050)
- BUILDRIGHT Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 42 PK (09792)
- FLEXLOC Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 15/32 in Ht, 5 PK (30FA-1608)
- HERITAGE Lynch Pin, 7/16"x1-11/32, Zinc Yellow (LP-437-1343)
- HERITAGE Lynch Pin, 1/4"x1-3/8", Zinc Yellow (LP-250-1375)
- HERITAGE Lynch Pin, 7/16"x1-3/4", Zinc Yellow (LP-437-1750)
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- HERITAGE Lynch Pin, 3/16"x1-5/16", Zinc Yellow (LP-187-1312)
- HERITAGE Lynch Pin, 1/4"x1-1/2", Zinc Yellow (LP-250-1500)
- MIDWEST FASTENER 5/16" x 2-1/2" Round Wire Lock Pins 4PK (36442)
- Heritage Lynch Pins