JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Multipurpose, Scissors, 5-1/8 In. L

HERITAGE| Zoro #: G1652122| Mfr #: 405LR

$19.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1652122 Mfr #: 405LR
Adjustable: NOApplication: For Cutting Embroidery, Sewing, Fabric, Electronic, Rubber
Item: ScissorsOverall Length: 5-1/8"
Length of Cut: 2-1/8"Blade Material: Nickel Chrome
Handle Material: Nickel Chrome PlatedHandle Color: Chrome
Handle Style: StraightLeft/Right Hand: Right Hand
Primary Application: MultipurposeTip Shape: Sharp
Cutting Edge: KnifeHandle Design: Ring and Ring
Country of Origin (subject to change): United States

Product Description

Primary Application Multipurpose, Scissors, Right Hand, Handle Style Straight, Overall Length 5-1/8 In., Length of Cut 2-1/8 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Ring, Handle Material Nickel Chrome Plated, Handle Color Chrome, Application For Cutting Embroidery, Sewing, Fabric, Electronic, Rubber

Product Reviews

Save 15%. Sign up for Z-mail.