Multipurpose, Scissors, Straight, 4 In. L

HERITAGE| Zoro #: G0915381| Mfr #: 404LR

$18.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Style: Straight
Blade Material: Nickel Chrome
Overall Length: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0915381 Mfr #: 404LR
Handle Style: StraightBlade Material: Nickel Chrome
Overall Length: 4"Adjustable: No
Cutting Edge: KnifeApplication: For Cutting Embroidery, Sewing, Fabric, Electronic, Rubber
Handle Design: Ring and RingPrimary Application: Multipurpose
Left/Right Hand: Right HandTip Shape: Sharp
Handle Color: ChromeHandle Material: Nickel Chrome Plated
Length of Cut: 1-3/8"Item: Scissors
Country of Origin (subject to change): United States

Product Description

Primary Application Multipurpose, Scissors, Right Hand, Handle Style Straight, Overall Length 4 In., Length of Cut 1-3/8 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Ring, Handle Material Nickel Chrome Plated, Handle Color Chrome, Application For Cutting Embroidery, Sewing, Fabric, Electronic, Rubber

Product Reviews