Multipurpose, Shears, Straight, 5-1/4 In. L

HERITAGE| Zoro #: G0336122| Mfr #: 7135

$16.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0336122 Mfr #: 7135
Tip Shape: SharpCutting Edge: Knife
Handle Design: Ring and Enlarged BowAdjustable: NO
Handle Style: StraightApplication: Multipurpose
Primary Application: MultipurposeHandle Material: plastic
Blade Material: Stainless steelOverall Length: 5-1/4"
Handle Color: BlueItem: Shears
Length of Cut: 2"Left/Right Hand: Ambidextrous
Country of Origin (subject to change): Taiwan

Product Description

Primary Application Multipurpose, Shears, Ambidextrous, Handle Style Straight, Overall Length 5-1/4 In., Length of Cut 2 In., Blade Material Stainless Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Color Blue, Application Multipurpose

Product Reviews

Save 15%. Sign up for Z-mail.