Multipurpose, Shears, Straight, 9 In. L

HERITAGE| Zoro #: G0564383| Mfr #: 7220K

$18.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: May be used for Left and Right Handed. Extra large bottom ring for comfort. Less strain on wrist and hand. Excellent for glove use and wet applications.
Length of Cut: 3-1/4"
Handle Style: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564383 Mfr #: 7220K
Features: May be used for Left and Right Handed. Extra large bottom ring for comfort. Less strain on wrist and hand. Excellent for glove use and wet applications.Length of Cut: 3-1/4"
Handle Style: StraightAdjustable: No
Item: ShearsHandle Color: Blue
Left/Right Hand: AmbidextrousTip Shape: Sharp
Handle Material: plasticBlade Material: Stainless steel
Overall Length: 9"Application: Multipurpose
Handle Design: Ring and Enlarged BowPrimary Application: Multipurpose
Cutting Edge: KnifeCountry of Origin (subject to change): Taiwan

Description

Primary Application Multipurpose, Shears, Ambidextrous, Handle Style Straight, Overall Length 9 In., Length of Cut 3-1/4 In., Blade Material Stainless Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Color Blue, Features May be used for Left and Right Handed. Extra large bottom ring for comfort. Less strain on wrist and hand. Excellent for glove use and wet applications., Application Multipurpose

Reviews