Poultry Shear, Straight, 8 In. L

HERITAGE| Zoro #: G2027286| Mfr #: 758BP

$30.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2027286 Mfr #: 758BP
Adjustable: NoItem: Poultry Shear
Cutting Edge: KnifeApplication: For Poultry Venting
Handle Style: StraightLength of Cut: 3"
Left/Right Hand: Right HandTip Shape: Ball
Handle Material: Stainless SteelBlade Material: Stainless Steel
Overall Length: 8"Handle Design: Enlarged Lower Ring
Handle Color: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 3 In., Blade Material Stainless Steel, Tip Shape Ball, Cutting Edge Knife, Adjustable No, Handle Design Enlarged Lower Ring, Handle Material Stainless Steel, Handle Color Stainless Steel, Application For Poultry Venting

Product Reviews

Save 15%. Sign up for Z-mail.